Shop All Pulley Parts
B B Manufacturing
25-5M-PS8A, Timing Pulley Stock, Aluminum
Mfr # 25-5M-PS8A
Zoro # G705368068
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 1 inch
- Number of Teeth 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25-5M-PS8A
- Zoro # G705368068
- UPC # 195057193529
- Country of Origin United States
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Material | Aluminum |
Item | Timing Pulley Stock |
Number of Teeth | 25 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, XPZ Cogged, 10 x 1512mm LP (XPZ1512)
- PIX Belt, BX Cogged, 21/32 x 183 in. OC (BX180)
- D&D 1150mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1150)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B Manufacturing Pulleys & Sheaves