Shop All Timing Belt Pulleys
B B Manufacturing
25-3P15-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 25-3P15-6FA3
Zoro # G505356043
product price: $14.85
/ea
Sold in multiples of 4 for $59.40
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.91 inch
- Bore Type Finished Bore
- Pitch Dia. (In.) 0.94 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25-3P15-6FA3
- Zoro # G505356043
- UPC # 195057811942
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.91 inch |
Pitch Dia. (In.) | 0.94 inch |
Flange Dia. (In.) | 1.06 inch |
Width | 1.25 inch |
Length | 9 inch |
Height | 1.25 inch |
Overall Length | 1.057 inch |
Details
Bore Type | Finished Bore |
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 25 |
Item | Timing Belt Pulley |
Finish | Clear Anodized |
Weight | 0.053 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm (4ZL43)
- MILTON 1/4" ID x 500 ft. EPDM Rubber Air Hose (1630-500BK)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1 (10343-16-16)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (288-316)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- B B Manufacturing Timing Belt Pulleys