Shop All Timing Belt Pulleys
B B Manufacturing
25-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 25-3M09-6FA3
Zoro # G705354047
product price: $13.73
/ea
Sold in multiples of 5 for $68.65
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.91 inch
- Width 1.25 inch
- Setscrew 2
- Pitch Dia. (In.) 0.94 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25-3M09-6FA3
- Zoro # G705354047
- UPC # 195057719491
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.91 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 0.94 inch |
Flange Dia. (In.) | 1.06 inch |
Height | 1.25 inch |
Overall Length | 0.812 inch |
Length | 9 inch |
Details
Item | Timing Belt Pulley |
Setscrew | 2 |
Number of Teeth | 25 |
Bore Type | Finished Bore |
Material | Aluminum |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Weight | 0.039 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (6S31)
- MARSH BELLOFRAM 1/4In 150Psi 2-25Psi Npt Pneumatic Regulator (960-003-000)
- FASCO Motor, 1/4 HP, OEM Replacement Brand: Thermal Transfer Replacement For: 66098 (D1006)
- ZORO SELECT QD Bushing, Series JA, Bore 20mm (JA20MM)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- B B MANUFACTURING F180-14MX-37-40-E, Timing Pulley (F180-14MX-37-40-E)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 300 Teeth, 12mm (8GTR-2400-12)
- B B Manufacturing Pulleys & Sheaves