Shop All Timing Belt Pulleys
B B Manufacturing
25-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 25-3M06M6FA6
Zoro # G805353971
product price: $13.12
/ea
Sold in multiples of 6 for $78.72
$78.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.91 inch
- Material Aluminum
- Flange Dia. (In.) 1.059 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25-3M06M6FA6
- Zoro # G805353971
- UPC # 195057720015
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.91 inch |
Flange Dia. (In.) | 1.059 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 0.94 inch |
Height | 1.25 inch |
Overall Length | 0.689 inch |
Length | 9 inch |
Details
Material | Aluminum |
Setscrew | 2 |
Item | Timing Belt Pulley |
Number of Teeth | 25 |
Bore Type | Finished Bore |
Weight | 0.034 lbs |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade Synthetic High Temp Grease, 14 Oz. (FOODSAFE SYNGEL FG-750)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- CONTINENTAL CONTITECH 3/3VX450 Banded Cogged V-Belt, 45" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX450)
- DAYTON 1F634 Pillow Block Bearing (1F634)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- B B Manufacturing Pulleys & Sheaves