Shop All Timing Belt Pulleys
B B Manufacturing
25-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 25-2P06-6FA3
Zoro # G305353594
product price: $15.49
/ea
Sold in multiples of 6 for $92.94
$92.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.607 inch
- Width 0.875 inch
- Number of Teeth 25
- Pitch Dia. (In.) 0.627 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25-2P06-6FA3
- Zoro # G305353594
- UPC # 195057726161
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.607 inch |
Width | 0.875 inch |
Pitch Dia. (In.) | 0.627 inch |
Flange Dia. (In.) | 0.815 inch |
Overall Length | 0.687 inch |
Height | 0.875 inch |
Length | 9 inch |
Details
Number of Teeth | 25 |
Item | Timing Belt Pulley |
Setscrew | 2 |
Bore Type | Finished Bore |
Material | Aluminum |
Weight | 0.015 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON HTSeries Coupler ST 3/8", FemaleNPTF, 1/2" (3HTF4)
- FESTO Plastic Tubing PUN-H-3X0, 5-BL (PUN-H-3X0,5-BL)
- NTN NTN 6205, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Open (6205)
- POWERDRIVE QD Bushing, SH, 30mm (SH-30MM)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- B B Manufacturing Pulleys & Sheaves