Shop All Timing Belt Pulleys
B B Manufacturing
25-2P03-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 25-2P03-6FA3
Zoro # G505353455
product price: $12.45
/ea
Sold in multiples of 5 for $62.25
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.607 inch
- Bore Type Finished Bore
- Flange Dia. (In.) 0.815 inch
- Number of Teeth 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25-2P03-6FA3
- Zoro # G505353455
- UPC # 195057725614
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.607 inch |
Flange Dia. (In.) | 0.815 inch |
Width | 0.875 inch |
Pitch Dia. (In.) | 0.627 inch |
Overall Length | 0.516 inch |
Height | 0.875 inch |
Length | 9 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Number of Teeth | 25 |
Material | Aluminum |
Setscrew | 2 |
Standards | ISO 9001:2015 |
Weight | 0.012 lbs |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Clamping Module EV-10/30-3 (EV-10/30-3)
- TIMKEN TIM-439, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 439 (439)
- MILTON M Style Industrial Coupler, 1/4" MNPT (S-716)
- A.O. SMITH Century Direct Drive Motor, 1/4 HP, 1050 RPM, 277V, OAO (9442)
- B B MANUFACTURING 42-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide, (42-8MX12-2012)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING QD44-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-30)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- POWERDRIVE GearbeltPulley, XL, 14 Grooves (14XLB037-6FA)
- B B Manufacturing Pulleys & Sheaves