Shop All Timing Belt Pulleys
B B Manufacturing
24XL037-SFP4, Timing Pulley, Plastic
Mfr # 24XL037-SFP4
Zoro # G505353615
product price: $4.15
/ea
Sold in multiples of 13 for $53.95
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.508 inch
- Material Acetal
- Pitch Dia. (In.) 1.528 inch
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 24XL037-SFP4
- Zoro # G505353615
- UPC # 195057205642
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.508 inch |
Pitch Dia. (In.) | 1.528 inch |
Width | 6 inch |
Flange Dia. (In.) | 1.75 inch |
Height | 9 inch |
Length | 1 inch |
Details
Material | Acetal |
Item | Timing Belt Pulley |
Number of Teeth | 24 |
Bore Type | Minimum Plain Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.033 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Capkt02 Replaces Cap010000500Pb (CAPKT02)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Buna N (L090N)
- CHICAGO PNEUMATIC Maintenance Kit For RCP(-C) 5-7.5HP (1312101249)
- MAYHEW Pneu Long Tool Set, 4Pc (37329)
- B B MANUFACTURING 20XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA6)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING 21MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized, (21MP012M6FA5)
- B B Manufacturing Timing Belt Pulleys