Shop All Timing Belt Pulleys
B B Manufacturing
24XL037-DFM4, Timing Pulley, Plastic
Mfr # 24XL037-DFM4
Zoro # G905353635
product price: $8.87
/ea
Sold in multiples of 7 for $62.09
$62.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.508 inch
- Setscrew 1
- Material Acetal
- Flange Dia. (In.) 1.75 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 24XL037-DFM4
- Zoro # G905353635
- UPC # 195057204973
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.508 inch |
Flange Dia. (In.) | 1.75 inch |
Pitch Dia. (In.) | 1.528 inch |
Width | 6 inch |
Overall Length | 0.813 inch |
Length | 1 inch |
Height | 9 inch |
Details
Setscrew | 1 |
Item | Timing Belt Pulley |
Material | Acetal |
Number of Teeth | 24 |
Bore Type | Minimum Plain Bore |
Weight | 0.055 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP GTN-5 C-6 Cut-Off & Grooving Carbide Insert (6024-1005)
- MILTON Brass Hose Ferrule, 21/32" OD, PK10 (1654-6)
- STANDARD IGNITION Manifold Air Tube, At142 (AT142)
- COXREELS Fuel Reel, Supreme Spring, 3/4"ID, 35 ft. (TSHFL-N-535)
- B B MANUFACTURING 18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA3)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING 66AT10/25-2, Timing Pulley, Aluminum (66AT10/25-2)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- B B Manufacturing Timing Belt Pulleys