Shop All Timing Belt Pulleys
B B Manufacturing
24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 24XL037-6FA8
Zoro # G405353654
product price: $15.60
/ea
Sold in multiples of 5 for $78.00
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/4 inch
- Outside Dia. - Timing Belt Pulleys 1.508 inch
- Flange Dia. (In.) 1.75 inch
- Material Aluminum
- Number of Teeth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 24XL037-6FA8
- Zoro # G405353654
- UPC # 195057621466
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.508 inch |
Flange Dia. (In.) | 1.75 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.528 inch |
Length | 9 inch |
Height | 2 inch |
Overall Length | 0.906 inch |
Details
Material | Aluminum |
Number of Teeth | 24 |
Setscrew | 2 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Finish | Clear Anodized |
Weight | 0.094 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- BANDO TimingBelt, SynchroHT, Neoprene, 2000-8M-30 (2000-8M-30)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DSB1016)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (35-1SS X 10FT)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING 39-14MX20-2517, Timing Pulley, Cast Iron, Black Oxide, (39-14MX20-2517)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING 19L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L100-6FA6)
- B B Manufacturing Pulleys & Sheaves