Shop All Timing Belt Pulleys
B B Manufacturing
24XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 24XL037-6FA6
Zoro # G405353234
product price: $15.60
/ea
Sold in multiples of 5 for $78.00
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.508 inch
- Flange Dia. (In.) 1.75 inch
- Material Aluminum
- Width 1.75 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 24XL037-6FA6
- Zoro # G405353234
- UPC # 195057621459
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.508 inch |
Flange Dia. (In.) | 1.75 inch |
Width | 1.75 inch |
Pitch Dia. (In.) | 1.528 inch |
Height | 1.75 inch |
Length | 9 inch |
Overall Length | 0.906 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 24 |
Setscrew | 2 |
Bore Type | Finished Bore |
Finish | Clear Anodized |
Weight | 0.118 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cup 4-8 OD, 633-2 (633-2)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 8.50" OD (5V853)
- TSUBAKI 120 Offset Link (120OL)
- BROWNING FHP CI H Bore Sheaves, #AK49H (AK49H)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- B B MANUFACTURING TL24H100, Timing Pulley, Powerhouse Timing, 1610 Bushing, Cast Iron (TL24H100)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B Manufacturing Pulleys & Sheaves