Shop All Timing Belt Pulleys
B B Manufacturing
24XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 24XL037-6FA4
Zoro # G305353259
product price: $16.59
/ea
Sold in multiples of 5 for $82.95
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.508 inch
- Flange Dia. (In.) 1.75 inch
- Material Aluminum
- Pitch Dia. (In.) 1.528 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 24XL037-6FA4
- Zoro # G305353259
- UPC # 195057621435
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.508 inch |
Flange Dia. (In.) | 1.75 inch |
Pitch Dia. (In.) | 1.528 inch |
Width | 1.75 inch |
Length | 9 inch |
Height | 1.75 inch |
Overall Length | 0.906 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Setscrew | 2 |
Bore Type | Finished Bore |
Number of Teeth | 24 |
Weight | 0.126 lbs |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Flange Ball Bearing Roller, FYR-1-3/4 (FYR-1-3/4)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-05-11)
- TSUBAKI Connecting Link, British Standard, PK5 (RS10BCL)
- MILTON 3/8" ID x 25 ft. EPDM Rubber Air Hose (1632)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING 12XL025-6FA2, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA2)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B Manufacturing Timing Belt Pulleys