Shop All Timing Belt Pulleys
B B Manufacturing
24XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 24XL037-6FA3
Zoro # G705353347
Sold in multiples of 5 for $78.00
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.508 inch
- Pitch Dia. (In.) 1.528 inch
- Material Aluminum
- Width 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 24XL037-6FA3
- Zoro # G705353347
- UPC # 195057621428
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.508 inch |
Pitch Dia. (In.) | 1.528 inch |
Width | 2 inch |
Flange Dia. (In.) | 1.75 inch |
Overall Length | 0.906 inch |
Height | 2 inch |
Length | 9 inch |
Details
Material | Aluminum |
Number of Teeth | 24 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Setscrew | 2 |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Weight | 0.129 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6005NR, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Open (6005NR)
- NSK NSK-6201ZZ-13, 6200 Series Single Row Deep Groove Ball Bearing, 6201ZZ13 (6201ZZ-13)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X12XM27)
- DDS Shaft Seal, 45 x 85 x 8 mm., Nitrile Rubber (458508TC)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- POWERDRIVE Gearbelt Pulley, H, 72 Grooves (72HQ100)
- B B Manufacturing Pulleys & Sheaves