Shop All Timing Belt Pulleys
B B Manufacturing
24XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 24XL025M6FA8
Zoro # G705353217
Sold in multiples of 5 for $74.80
$74.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.508 inch
- Number of Teeth 24
- Flange Dia. (In.) 1.732 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 24XL025M6FA8
- Zoro # G705353217
- UPC # 195057623576
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.508 inch |
Flange Dia. (In.) | 1.732 inch |
Width | 1.75 inch |
Pitch Dia. (In.) | 1.528 inch |
Overall Length | 0.78 inch |
Height | 1.75 inch |
Length | 9 inch |
Details
Number of Teeth | 24 |
Bore Type | Finished Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Setscrew | 2 |
Standards | ISO 9001:2015 |
Weight | 0.106 lbs |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L310 V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (4L310)
- THOMSON Support Rail, Steel, 1.250 In D, 48 In (LSR-20-PD)
- GATES 559 mm Outside Length, 13 mm Top Width, 1 Ribs (4L220K)
- DAYTON 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (2L458)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING 20XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA4)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- CONTINENTAL CONTITECH Gearbelt Pulley, SH, 101.9mm Pitch dia. (W-40S-SH)
- B B Manufacturing Pulleys & Sheaves