Shop All Spur Gears
B B Manufacturing
24T24P20-6P3, Gear, Plastic
Mfr # 24T24P20-6P3
Zoro # G905366390
product price: $3.14
/ea
Sold in multiples of 17 for $53.38
$53.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 1 inch
- Face Width (In.) 0.25 inch
- Number of Teeth 24
- Bore Dia. (In.) 1/4 inch
- Outside Dia. (In.) 1.083 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 24T24P20-6P3
- Zoro # G905366390
- UPC # 195057568907
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1 inch |
Face Width (In.) | 0.25 inch |
Bore Dia. (In.) | 1/4 inch |
Outside Dia. (In.) | 1.083 inch |
Hub Dia. (In.) | 0.625 inch |
Width | 6 inch |
Length | 1 inch |
Height | 9 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 24 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.012 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON ASME Safety Valve, 125 PSI Pop off Press (1090-125)
- PARKER Fitting, Female ORS, Straight, 1/2 (1JS43-8-8)
- PIX Belt, 5V, 5/8 x 95 in. OC, 4 Band (4H5V950)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 24 in Stroke, NFPA Double Acting (5VLK0)
- B B MANUFACTURING 12T32P20-6P1.5, Gear, Plastic (12T32P20-6P1.5)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 20TM1.5P20M6P8, Gear, Plastic (20TM1.5P20M6P8)
- B B MANUFACTURING 42T24P20-6P4, Gear, Plastic (42T24P20-6P4)
- B B MANUFACTURING 27T48P20-6P1.5, Gear, Plastic (27T48P20-6P1.5)
- BOSTON GEAR InternalGear, 20PA, 48DP, 72Teeth, Brass (YI4872)
- B B Manufacturing Gears & Gear Racks