Shop All Spur Gears
B B Manufacturing
24T1.0P20M6P5, Gear, Plastic
Mfr # 24T1.0P20M6P5
Zoro # G305366297
product price: $5.48
/ea
Sold in multiples of 12 for $65.76
$65.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 24 inch
- Face Width (In.) 0.236 inch
- Number of Teeth 24
- Bore Dia. (In.) 5.0 mm
- Outside Dia. (In.) 1.024 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 24T1.0P20M6P5
- Zoro # G305366297
- UPC # 195057677531
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 24 inch |
Face Width (In.) | 0.236 inch |
Bore Dia. (In.) | 5.0 mm |
Outside Dia. (In.) | 1.024 inch |
Overall Length (In.) | 0.472 inch |
Hub Dia. (In.) | 11.7 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 24 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.007 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 43.0 in-lb Max. Torque, 170 RPM Nameplate RPM, 90V DC Voltage (4Z128)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 1-1/4"L (EBCB121610)
- CAMOZZI Quick Release Coupling (5054 6/4)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B773BB549A)
- B B MANUFACTURING 15T24P20-6P2, Gear, Plastic (15T24P20-6P2)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- B B MANUFACTURING 39T48P20-6P2, Gear, Plastic (39T48P20-6P2)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- B B MANUFACTURING 27T48P20-6P1.5, Gear, Plastic (27T48P20-6P1.5)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH18 B)
- B B Manufacturing Spur Gears