Shop All Spur Gears
B B Manufacturing
24T0.8P20M6P5, Gear, Plastic
Mfr # 24T0.8P20M6P5
Zoro # G505366264
product price: $3.92
/ea
Sold in multiples of 16 for $62.72
$62.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 19.2 inch
- Face Width (In.) 0.157 inch
- Number of Teeth 24
- Bore Dia. (In.) 5.0 mm
- Outside Dia. (In.) 0.819 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 24T0.8P20M6P5
- Zoro # G505366264
- UPC # 195057677753
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 19.2 inch |
Face Width (In.) | 0.157 inch |
Bore Dia. (In.) | 5.0 mm |
Outside Dia. (In.) | 0.819 inch |
Hub Dia. (In.) | 10 inch |
Width | 6 inch |
Length | 1 inch |
Height | 9 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 24 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.004 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Eccentric Locking Collar Insert Bearing (RA107NPPB)
- ZEELINE Hydraulic 4Jaw Coupler with Ball Check, Max 6000 PSI Blister Packaged (ZE27SP)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 10B Chain Size, 13 # of Teeth (10BS13H X 30)
- RUBBERWORX 3" X 15FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-3X15-CEAL)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- B B MANUFACTURING 42T24P20-6P4, Gear, Plastic (42T24P20-6P4)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- B B MANUFACTURING 46T20P20-6P4, Gear, Plastic (46T20P20-6P4)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 20Teeth, RH, Bronze (GB1077A)
- B B Manufacturing Gears & Gear Racks