Shop All Timing Belt Pulleys
B B Manufacturing
24MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 24MP037M6FA6
Zoro # G405353913
product price: $12.73
/ea
Sold in multiples of 6 for $76.38
$76.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.591 inch
- Material Aluminum
- Number of Teeth 24
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 24MP037M6FA6
- Zoro # G405353913
- UPC # 195057005006
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.591 inch |
Width | 0.875 inch |
Flange Dia. (In.) | 0.791 inch |
Pitch Dia. (In.) | 0.611 inch |
Length | 9 inch |
Overall Length | 0.811 inch |
Height | 0.875 inch |
Details
Material | Aluminum |
Number of Teeth | 24 |
Item | Timing Belt Pulley |
Setscrew | 2 |
Bore Type | Finished Bore |
Standards | ISO 9001:2015 |
Weight | 0.018 lbs |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, T5-940-10 (10T5-940)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 8 Bolt (B302204)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8,304 SS (30E539)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (288445)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- B B MANUFACTURING 12XL025-6FA2, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA2)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- B B Manufacturing Timing Belt Pulleys