Shop All Timing Belt Pulleys
B B Manufacturing
24MP025MDFP6, Timing Pulley
Mfr # 24MP025MDFP6
Zoro # G905353895
product price: $9.15
/ea
Sold in multiples of 6 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.591 inch
- Bore Type Minimum Plain Bore
- Material Polycarbonate
- Flange Dia. (In.) 0.78 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 24MP025MDFP6
- Zoro # G905353895
- UPC # 195057204102
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.591 inch |
Flange Dia. (In.) | 0.78 inch |
Width | 6 inch |
Pitch Dia. (In.) | 0.611 inch |
Length | 1 inch |
Overall Length | 0.688 inch |
Height | 9 inch |
Details
Bore Type | Minimum Plain Bore |
Material | Polycarbonate |
Item | Timing Belt Pulley |
Number of Teeth | 24 |
Weight | 0.018 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC, 3/4-16x9/16-18, Strt (2027-8-6S)
- GATES Truflex V-Belts, 4L770 (4L770)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS18 2 7/16 (80BS18 2 7/16)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304007TB)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- B B Manufacturing Pulleys & Sheaves