Shop All Timing Belt Pulleys
B B Manufacturing
24MP025-DFP2, Timing Pulley, Plastic
Mfr # 24MP025-DFP2
Zoro # G705353446
Sold in multiples of 9 for $51.39
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.591 inch
- Bore Type Minimum Plain Bore
- Number of Teeth 24
- Pitch Dia. (In.) 0.611 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 24MP025-DFP2
- Zoro # G705353446
- UPC # 195057189782
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.591 inch |
Pitch Dia. (In.) | 0.611 inch |
Flange Dia. (In.) | 0.78 inch |
Width | 6 inch |
Length | 1 inch |
Height | 9 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 24 |
Item | Timing Belt Pulley |
Material | Polycarbonate |
Weight | 0.008 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil fill plugs for high pressures, TCR.20x1.5 (TCR.)
- OETIKER Clamp, Oetiker, Stepless, 13.3mm, 100 Bag (16700010)
- INGERSOLL-RAND Compressed Air Dryer (DA212EC)
- FESTO Barbed Fitting CN-M5-PK-3 (CN-M5-PK-3)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- TB WOODS Timing Pulley, 16L050 x 1/2-MBP (16L050)
- B B Manufacturing Pulleys & Sheaves