Shop All Timing Belt Pulleys
B B Manufacturing
24LH075, Timing Pulley, Steel
Mfr # 24LH075
Zoro # G305353792
Sold in multiples of 2 for $129.92
$129.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 2.835 inch
- Number of Teeth 24
- Width 3.375 inch
- Flange Dia. (In.) 3.125 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 24LH075
- Zoro # G305353792
- UPC # 195057626430
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.835 inch |
Width | 3.375 inch |
Flange Dia. (In.) | 3.125 inch |
Pitch Dia. (In.) | 2.865 inch |
Overall Length | 1.625 inch |
Length | 1.75 inch |
Height | 3.5 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Number of Teeth | 24 |
Item | Timing Belt Pulley |
Bore Type | Split Taper Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Weight | 1.1 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, PSC, TEAO, 1/2 HP, 1075 rpm (12V775)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 1/2 HP, 56 Frame, 115V AC, 230V AC Voltage (EL11304)
- ARROW PNEUMATICS Breather Vent, 1/4", PK10 (ASP-2BV)
- ATP Coiled Air Hose, 1/4" ID x 12 ft. (TT-14-15-R-RS)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING 24-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5P15-6FA3)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B Manufacturing Timing Belt Pulleys