Shop All Timing Belt Pulleys
B B Manufacturing
24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 24L100-6FA6
Zoro # G905353215
$65.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.835 inch
- Bore Type Finished Bore
- Number of Teeth 24
- Pitch Dia. (In.) 2.865 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 24L100-6FA6
- Zoro # G905353215
- UPC # 195057626768
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.835 inch |
Pitch Dia. (In.) | 2.865 inch |
Flange Dia. (In.) | 3.094 inch |
Width | 3.375 inch |
Height | 3.5 inch |
Overall Length | 1.75 inch |
Length | 1.75 inch |
Details
Bore Type | Finished Bore |
Number of Teeth | 24 |
Material | Aluminum |
Setscrew | 2 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Weight | 0.961 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC 14 Oz. Cartridge Moly EP Multi-Purpose Grease (11335)
- KBC Ball Bearing, 50mm x 110mm x 27mm, single row deep groove ball bearing, two shields, C3 Fit (6310-ZZ KBC)
- POWERDRIVE QD Bushing, Series SH, 1-7/16" Bore (SH-1-7/16)
- TOMPKINS Hydraulic Fitting-Steel32MOR HEX HEAD PLUG (6408-32)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING 20-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA3)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B MANUFACTURING 26H100-6FS8, Timing Pulley, Steel, Black Oxide, (26H100-6FS8)
- BANDO Tl Tb Pulley (1210), Tl24L100 (TL24L100)
- B B Manufacturing Timing Belt Pulleys