Shop All Timing Belt Pulleys
B B Manufacturing
24L050-6FS6, Timing Pulley, Steel, Black Oxide,
Mfr # 24L050-6FS6
Zoro # G105353220
product price: $39.02
/ea
Sold in multiples of 2 for $78.04
$78.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.835 inch
- Bore Type Minimum Plain Bore
- Flange Dia. (In.) 3.094 inch
- Number of Teeth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 24L050-6FS6
- Zoro # G105353220
- UPC # 195057624481
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.835 inch |
Flange Dia. (In.) | 3.094 inch |
Width | 3.375 inch |
Pitch Dia. (In.) | 2.865 inch |
Overall Length | 1.25 inch |
Length | 1.75 inch |
Height | 3.5 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 24 |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 1.691 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Male Plug ST, 1/2", NPTF, 3/8" (D4M3)
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60 Hz (140821.00)
- MARATHON MOTORS Fan Motor, 2 HP, 1140 rpm, 60/50Hz (056T11O5310)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010 2RS (6010 2RS/C3 PRX)
- B B MANUFACTURING 60MP025-DFP3, Timing Pulley, Plastic (60MP025-DFP3)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B MANUFACTURING QD30H200, Timing Pulley, Cast Iron, Black Oxide, (QD30H200)
- B B Manufacturing Pulleys & Sheaves