Shop All Timing Belt Pulleys
B B Manufacturing
24H300-6FS11, Timing Pulley, Steel, Black Oxide,
Mfr # 24H300-6FS11
Zoro # G505354063
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 1/8 inch
- Outside Dia. - Timing Belt Pulleys 3.766 inch
- Number of Teeth 24
- Bore Type Minimum Plain Bore
- Pitch Dia. (In.) 3.82 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 24H300-6FS11
- Zoro # G505354063
- UPC # 195057630222
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 1/8 inch |
Outside Dia. - Timing Belt Pulleys | 3.766 inch |
Pitch Dia. (In.) | 3.82 inch |
Width | 5 inch |
Flange Dia. (In.) | 4.05 inch |
Height | 5 inch |
Overall Length | 4.312 inch |
Length | 5 inch |
Details
Number of Teeth | 24 |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 10.033 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12FJX-12MP (6505-12-12)
- CONTINENTAL CONTITECH 5/BX108 Banded Cogged V-Belt, 111" Outside Length, 3-19/64" Top Width, 5 Ribs (5/BX108)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B237)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14 125 SST)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B Manufacturing Pulleys & Sheaves