Shop All Timing Belt Pulleys
B B Manufacturing
24H200-6FS10, Timing Pulley, Steel, Black Oxide,
Mfr # 24H200-6FS10
Zoro # G705354115
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 inch
- Outside Dia. - Timing Belt Pulleys 3.766 inch
- Flange Dia. (In.) 4.05 inch
- Material Ductile Iron
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 24H200-6FS10
- Zoro # G705354115
- UPC # 195057629578
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 inch |
Outside Dia. - Timing Belt Pulleys | 3.766 inch |
Flange Dia. (In.) | 4.05 inch |
Width | 5 inch |
Pitch Dia. (In.) | 3.82 inch |
Height | 5 inch |
Overall Length | 3.281 inch |
Length | 5 inch |
Details
Material | Ductile Iron |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Number of Teeth | 24 |
Standards | ISO 9001:2015 |
Weight | 7.654 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, MNPT, 3/8 In. Pipe (14)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1-1/2 HP, 20 cfm (DV0020D-MA3-SGL)
- DYNABRADE Dust Cover (15309)
- TRITAN Thrust Washer, dia. 0.875in, 0.06in. Thick (TRB1423)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING 20XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA5)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B Manufacturing Pulleys & Sheaves