Shop All Timing Belt Pulleys
B B Manufacturing
24H100-6FS8, Timing Pulley, Steel, Black Oxide,
Mfr # 24H100-6FS8
Zoro # G105354173
product price: $76.08
/ea
Free Shipping & Returns
$76.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/4 inch
- Outside Dia. - Timing Belt Pulleys 3.766 inch
- Bore Type Minimum Plain Bore
- Flange Dia. (In.) 4.05 inch
- Pitch Dia. (In.) 3.82 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 24H100-6FS8
- Zoro # G105354173
- UPC # 195057627864
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/4 inch |
Outside Dia. - Timing Belt Pulleys | 3.766 inch |
Flange Dia. (In.) | 4.05 inch |
Pitch Dia. (In.) | 3.82 inch |
Width | 5 inch |
Height | 5 inch |
Overall Length | 2.25 inch |
Length | 3 inch |
Details
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Number of Teeth | 24 |
Material | Ductile Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 5.67 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 608 2RS, Inst Mini Metric Bearings (608 2RS)
- TRANSAIR Tube Fitting, End Cap, For 40mm Tubing (6625 40 00)
- GLOBAL GRC-062-KW Set Screw Coupling with Keyway (GRC-062-KW)
- BANDO 1800Va2526 V/S, 1626V700 (1626V700)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- TB WOODS Synchronous Plus, P56-8M-50-SK (P568M50)
- B B Manufacturing Timing Belt Pulleys