Shop All Pulley Parts
B B Manufacturing
24AT5-PS160A, Timing Pulley Stock, Aluminum
Mfr # 24AT5-PS160A
Zoro # G705367825
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 24
- Width 1 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 24AT5-PS160A
- Zoro # G705367825
- UPC # 195057106628
- Country of Origin India
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Item | Timing Pulley Stock |
Number of Teeth | 24 |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Sockets, Straight-Thru, 303 Stainless (38FSS)
- WECHEM Penetrant, Lubricant, Demoisturant, PK12 (A235)
- GAST Gast Standard Daa-V701-Eb Diaphragm Pump (DAA-V701-EB)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71633711M)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B Manufacturing Pulley Parts