Shop All Timing Belts
B B Manufacturing
246-3M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 246-3M-09
Zoro # G005350893
Sold in multiples of 10 for $68.00
$68.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Neoprene
- Height 9 inch
- Number of Teeth 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 246-3M-09
- Zoro # G005350893
- UPC # 195057888326
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 9.685 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Number of Teeth | 82 |
Standards | ISO 9001:2015 |
Weight | 0.02 lbs |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK55 x 7/8 (BK5578)
- TRITAN Min Ball Bearing, SS, 0.375In Bore Dia (SSR6 ZZ FM222)
- DAYTON Bracket, Mounting (2A754)
- SMC Male Adapter, Push-to-Connect x MNPT, For 3/8 in Tube OD, 1/4 in Pipe Size, Brass, KQ2H11-35AS (KQ2H11-35AS)
- B B MANUFACTURING 712-8M-85, Timing Belt, Neoprene, Fiberglass (712-8M-85)
- B B MANUFACTURING 16T5/650, Timing Belt, Polyurethane, Steel (16T5/650)
- B B MANUFACTURING 720-5M-09, Timing Belt, Neoprene, Fiberglass (720-5M-09)
- B B MANUFACTURING 1050-5M-15, Timing Belt, Neoprene, Fiberglass (1050-5M-15)
- B B MANUFACTURING 800-8P-30, Timing Belt, Neoprene, Fiberglass (800-8P-30)
- B B MANUFACTURING 108XL037G, Timing Belt, Neoprene, Fiberglass (108XL037G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 240L050 (240L050G)
- B B Manufacturing Timing Belts