Shop All Timing Belts
B B Manufacturing
240XL025G, Timing Belt, Neoprene, Fiberglass
Mfr # 240XL025G
Zoro # G105359406
product price: $5.45
/ea
Sold in multiples of 11 for $59.95
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Height 9 inch
- Number of Teeth 120
- Weight 0.02 lbs
- Gearbelt Type Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 240XL025G
- Zoro # G105359406
- UPC # 195057232105
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 24 inch |
Width | 6 inch |
Length | 1 inch |
Details
Standards | ISO 9001:2015 |
Item | Timing Belt |
Number of Teeth | 120 |
Weight | 0.02 lbs |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, Hand Crank, 3/4"IDx225 ft (CA33122 L)
- ENERPAC P18, Single Speed, Low Pressure Hydraulic Hand Pump, 18 in3 Usable Oil (P18)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002A10HBP01, Return Line, 10 micron (ZX-MF4002A10HBP01)
- B B MANUFACTURING 3170-5M-15, Timing Belt, Neoprene, Fiberglass (3170-5M-15)
- B B MANUFACTURING 282-3M-09, Timing Belt, Neoprene, Fiberglass (282-3M-09)
- B B MANUFACTURING 246-3M-09, Timing Belt, Neoprene, Fiberglass (246-3M-09)
- B B MANUFACTURING 305MXL012G, Timing Belt, Neoprene, Fiberglass (305MXL012G)
- B B MANUFACTURING 537-3P-09, Timing Belt, Neoprene, Fiberglass (537-3P-09)
- B B MANUFACTURING 2800-8M-50, Timing Belt, Neoprene, Fiberglass (2800-8M-50)
- GATES Predator Single Belts, CP120 (CP120)
- B B Manufacturing Power Transmission Belts