Shop All Timing Belts
B B Manufacturing
240DL100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt
Mfr # 240DL100G
Zoro # G205359283
Sold in multiples of 2 for $135.82
$135.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.163 lbs
- Gearbelt Type Double Sided
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 240DL100G
- Zoro # G205359283
- UPC # 195057336759
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 24 inch |
Details
Item | Double Sided Timing Belt |
Weight | 0.163 lbs |
Gearbelt Type | Double Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Number of Teeth | 64 |
Material | Neoprene |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 18mm, 120VAC (M812SD-120-A)
- CRAFTSMAN 1/4-in 5-pc NPT Coupler/Plug Kit (Quick Connect Studs) (CMXZTSG1001NB)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Yellow (HGPW-32-66-YW)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E561)
- B B MANUFACTURING 405-3M-15, Timing Belt, Neoprene, Fiberglass (405-3M-15)
- B B MANUFACTURING 880-8M-20, Timing Belt, Neoprene, Fiberglass (880-8M-20)
- B B MANUFACTURING 2800-8M-30, Timing Belt, Neoprene, Fiberglass (2800-8M-30)
- B B MANUFACTURING 480-8M-20, Timing Belt, Neoprene, Fiberglass (480-8M-20)
- B B MANUFACTURING 144-2P-06, Timing Belt, Neoprene, Fiberglass (144-2P-06)
- B B MANUFACTURING 6T5/575, Timing Belt, Polyurethane, Steel (6T5/575)
- PIX , Standard Timing Belt, XL, 3/8 X 11, T55, Trapezoidal (110XL037)
- B B Manufacturing Timing Belts