Shop All Timing Belts
B B Manufacturing
240-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 240-5M-15
Zoro # G705359028
product price: $9.29
/ea
Sold in multiples of 6 for $55.74
$55.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Height 9 inch
- Standards ISO 9001:2015
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Pitch Length 9.449 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 240-5M-15
- Zoro # G705359028
- UPC # 195057980969
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 9.449 inch |
Width | 6 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Number of Teeth | 48 |
Material | Neoprene |
Weight | 0.04 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER Grease Fitting, Straight, PK10 (3ANZ3)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1745 rpm (6WY28)
- CONTINENTAL CONTITECH 10X750 AUTO V-BELT (10X750)
- NSK Angular Contact Ball Bearing (7304B)
- B B MANUFACTURING 1375-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (1375-D5M-25)
- B B MANUFACTURING 400-5M-15, Timing Belt, Neoprene, Fiberglass (400-5M-15)
- B B MANUFACTURING 3360-14M-115, Timing Belt, Neoprene, Fiberglass (3360-14M-115)
- B B MANUFACTURING 322DL100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (322DL100G)
- B B MANUFACTURING 1635-5M-09, Timing Belt, Neoprene, Fiberglass (1635-5M-09)
- B B MANUFACTURING 1256-8M-30, Timing Belt, Neoprene, Fiberglass (1256-8M-30)
- GATES Hi-Power II Belts, B47 (B47)
- B B Manufacturing Power Transmission Belts