Shop All Timing Belt Pulleys
B B Manufacturing
24-8M30-6FS6, Timing Pulley, Steel, Black Oxide,
Mfr # 24-8M30-6FS6
Zoro # G205356428
product price: $63.03
/ea
$63.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.354 inch
- Bore Type Minimum Plain Bore
- Flange Dia. (In.) 2.756 inch
- Width 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 24-8M30-6FS6
- Zoro # G205356428
- UPC # 195057723474
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.354 inch |
Flange Dia. (In.) | 2.756 inch |
Width | 5 inch |
Pitch Dia. (In.) | 2.406 inch |
Length | 2 inch |
Overall Length | 2.125 inch |
Height | 5 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Steel |
Number of Teeth | 24 |
Finish | Black Oxide |
Weight | 2.088 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-51305, Single Row Ball Brgs, 51305 (51305)
- BUYERS PRODUCTS 70 Gallon Side Mount Aluminum Hydraulic Reservoir (SMC70A)
- D&D 106" Outside Length, 7/8" Top Width, 1 Ribs (C102)
- CHICAGO PNEUMATIC Front End Plate (KF140137)
- B B MANUFACTURING 18-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M09M6FA8)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- B B Manufacturing Timing Belt Pulleys