Shop All Timing Belt Pulleys
B B Manufacturing
24-5P25-6FS5, Timing Pulley, Steel, Black Oxide,
Mfr # 24-5P25-6FS5
Zoro # G105356382
Sold in multiples of 2 for $104.70
$104.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.459 inch
- Pitch Dia. (In.) 1.504 inch
- Bore Type Minimum Plain Bore
- Width 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 24-5P25-6FS5
- Zoro # G105356382
- UPC # 195057813144
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.459 inch |
Pitch Dia. (In.) | 1.504 inch |
Width | 2 inch |
Flange Dia. (In.) | 1.781 inch |
Height | 2 inch |
Length | 3 inch |
Overall Length | 1.68 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Steel |
Number of Teeth | 24 |
Weight | 0.677 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3203A03AH, Pressure Line, 3 micron (ZX-HP3203A03AH)
- ENERPAC DC8372378, LITTLEFUSE HOLDER 2AG & 3AG (DC8372378)
- NSK NSK HR30302J, Tapered Roller Metric Type (HR30302J)
- APACHE Apache 98138053 2" x 100' PVC Lay Flat Discharge Hose w/C x E Aluminum Cam & Groove Fittings (98138053)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B Manufacturing Pulleys & Sheaves