Shop All Timing Belt Pulleys
B B Manufacturing
24-5MX25-6FS5, Timing Pulley, Steel, Black Oxide,
Mfr # 24-5MX25-6FS5
Zoro # G705356256
product price: $46.68
/ea
Sold in multiples of 2 for $93.36
$93.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.459 inch
- Flange Dia. (In.) 1.781 inch
- Pitch Dia. (In.) 1.504 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 24-5MX25-6FS5
- Zoro # G705356256
- UPC # 195057816145
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.459 inch |
Flange Dia. (In.) | 1.781 inch |
Pitch Dia. (In.) | 1.504 inch |
Width | 2 inch |
Height | 2 inch |
Overall Length | 1.68 inch |
Length | 9 inch |
Details
Material | Steel |
Number of Teeth | 24 |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 0.64 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALCOOL Cutting Oil, Amber, Pail, 5 gal., 9.4 pH (VP520P-005U)
- D&D 95" Outside Length, 3/8" Top Width, 1 Ribs (3VX950)
- MI-T-M Fuel Solenoid, 12V (44-0100)
- WESTWARD Grease Gun, Lever Handle, 6000 psi (19XH23)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- B B MANUFACTURING 25XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA4)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, F, 224 Grooves (W-224S-F)
- B B Manufacturing Timing Belt Pulleys