Shop All Timing Belt Pulleys
B B Manufacturing
24-5MX15-6FS5, Timing Pulley, Steel, Black Oxide,
Mfr # 24-5MX15-6FS5
Zoro # G105356238
Sold in multiples of 2 for $99.78
$99.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.459 inch
- Width 2 inch
- Material Steel
- Pitch Dia. (In.) 1.504 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 24-5MX15-6FS5
- Zoro # G105356238
- UPC # 195057815827
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.459 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.504 inch |
Flange Dia. (In.) | 1.781 inch |
Length | 3 inch |
Overall Length | 1.28 inch |
Height | 2 inch |
Details
Material | Steel |
Bore Type | Minimum Plain Bore |
Number of Teeth | 24 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 0.47 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI FHP Fractional Horsepower 5L Type, 21/32" x 39'' - 5L390 (5L390)
- ZORO SELECT Straight 3/16 in Hose I.D, 1/8"-27 Thread (707001-0302)
- QA1 Female Rod End, SS, RH, 1/2-20 (GFR8T)
- TRITAN Radial Open Bearing, PS, 50mm, 6210 (6210/C3)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING QD34-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-30)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- B B Manufacturing Pulleys & Sheaves