Shop All Timing Belt Pulleys
B B Manufacturing
24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 24-5M15M6FA8
Zoro # G705356287
product price: $14.16
/ea
Sold in multiples of 4 for $56.64
$56.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.459 inch
- Flange Dia. (In.) 1.626 inch
- Number of Teeth 24
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 24-5M15M6FA8
- Zoro # G705356287
- UPC # 195057722934
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.459 inch |
Flange Dia. (In.) | 1.626 inch |
Pitch Dia. (In.) | 1.504 inch |
Width | 1.75 inch |
Height | 1.75 inch |
Overall Length | 1.094 inch |
Length | 9 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 24 |
Setscrew | 2 |
Material | Aluminum |
Bore Type | Finished Bore |
Finish | Clear Anodized |
Weight | 0.146 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Motor Start Capacitor, 330VAC, 3-13/32inW (PRMJ88R)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley (AK28x1)
- GLOBAL 1 1/4" ID Split Clamp Collar, Stl, Bo (G1SC-125-B)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (19.0531.756.35SC)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- BANDO QD Tb Pulley Sds, P40L100 Sds (P40L100 SDS)
- B B Manufacturing Timing Belt Pulleys