Shop All Timing Belt Pulleys
B B Manufacturing
24-3P09M6FA6, Timing Pulley
Mfr # 24-3P09M6FA6
Zoro # G705356829
product price: $12.02
/ea
Sold in multiples of 5 for $60.10
$60.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.872 inch
- Pitch Dia. (In.) 0.902 inch
- Width 1.25 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 24-3P09M6FA6
- Zoro # G705356829
- UPC # 195057210608
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.872 inch |
Pitch Dia. (In.) | 0.902 inch |
Width | 1.25 inch |
Height | 1.25 inch |
Length | 9 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 24 |
Bore Type | Finished Bore |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Weight | 0.051 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (BK67X1-1/8)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (YAS 1 1/2 SGT)
- CONTINENTAL CONTITECH 3/5VX560 Banded Cogged V-Belt, 56" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX560)
- ARO Plate, Isolator (PTN)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- B B MANUFACTURING 25MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25MP025M6FA6)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- B B MANUFACTURING 30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (30-5M15M6FA8)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- SKF Shaft Repair Sleeve, SS, 1.997 to 2.003in. (99199)
- B B Manufacturing Timing Belt Pulleys