Shop All Timing Belt Pulleys
B B Manufacturing
23XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 23XL037-6FA3
Zoro # G705356713
product price: $20.89
/ea
Sold in multiples of 4 for $83.56
$83.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.444 inch
- Pitch Dia. (In.) 1.464 inch
- Flange Dia. (In.) 1.688 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 23XL037-6FA3
- Zoro # G705356713
- UPC # 195057621398
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.444 inch |
Pitch Dia. (In.) | 1.464 inch |
Flange Dia. (In.) | 1.688 inch |
Width | 1.75 inch |
Height | 1.75 inch |
Length | 9 inch |
Overall Length | 0.875 inch |
Details
Material | Aluminum |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Setscrew | 2 |
Number of Teeth | 23 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.12 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6307 2NSE9)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (38-190627-8-10)
- GAST Bag Filter Pot Av463 (AV463)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING 26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-5P15-6FA3)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 140 Teeth, 12mm (8GTR-1120-12)
- B B Manufacturing Timing Belt Pulleys