Shop All Pulley Parts
B B Manufacturing
23AT5-PS160A, Timing Pulley Stock, Aluminum
Mfr # 23AT5-PS160A
Zoro # G405368498
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Teeth 23
- Width 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 23AT5-PS160A
- Zoro # G405368498
- UPC # 195057106611
- Country of Origin India
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Material | Aluminum |
Number of Teeth | 23 |
Item | Timing Pulley Stock |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6214JEM, Single Row Ball Bearings (6214JEM)
- NATIONAL Small Bore Metric Seals, 20X30X5-R2LS32-S (20X30X5-R2LS32-S)
- SMC Solenoid Air Control Valve, 24VDC (SV2100-5FU)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X16)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B Manufacturing Pulley Parts