Shop All Timing Belts
B B Manufacturing
2310-14M-55, Timing Belt, Neoprene, Fiberglass
Mfr # 2310-14M-55
Zoro # G205354677
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 inch
- Weight 2.884 lbs
- Gearbelt Type Single Sided
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2310-14M-55
- Zoro # G205354677
- UPC # 195057034440
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 90.945 inch |
Length | 1 inch |
Details
Weight | 2.884 lbs |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Number of Teeth | 165 |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGAP)
- ALEMITE Grease Fitting, Adapter 1/8in. FPT X 1/4in. -28 M (AL51942)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (1L706)
- ARO FRL, 1/2 In. NPT, 120 cfm, 150 psi (C38341-600)
- B B MANUFACTURING 170MXL025G, Timing Belt, Neoprene, Fiberglass (170MXL025G)
- B B MANUFACTURING 2100-14M-40, Timing Belt, Neoprene, Fiberglass (2100-14M-40)
- B B MANUFACTURING 16T10/780, Timing Belt, Polyurethane, Steel (16T10/780)
- B B MANUFACTURING 280DXL037G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (280DXL037G)
- B B MANUFACTURING 3360-14M-115, Timing Belt, Neoprene, Fiberglass (3360-14M-115)
- B B MANUFACTURING 405-5M-15, Timing Belt, Neoprene, Fiberglass (405-5M-15)
- DAYTON Gearbelt, L, 144 Teeth, Length 54.0 In (1DHR6)
- B B Manufacturing Power Transmission Belts