Shop All Timing Belts
B B Manufacturing
230H200G, Timing Belt, Neoprene, Fiberglass
Mfr # 230H200G
Zoro # G405354354
Sold in multiples of 2 for $70.38
$70.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Gearbelt Type Single Sided
- Pitch Length 23 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Number of Teeth 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 230H200G
- Zoro # G405354354
- UPC # 195057422513
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 23 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 46 |
Weight | 0.28 lbs |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC LIQUID DISPENSER (74001204B-ALV)
- ENERPAC Simplex Popper Valve Assembly (68318SS)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (2N863)
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (4M060BG)
- B B MANUFACTURING 322DL100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (322DL100G)
- B B MANUFACTURING 417-3M-15, Timing Belt, Neoprene, Fiberglass (417-3M-15)
- B B MANUFACTURING 1360-8M-20, Timing Belt, Neoprene, Fiberglass (1360-8M-20)
- B B MANUFACTURING 8T2.5/200, Timing Belt, Polyurethane, Steel (8T2.5/200)
- B B MANUFACTURING 1375-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (1375-D5M-25)
- B B MANUFACTURING 630DXL037G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (630DXL037G)
- CARLISLE 960-8M-50 Synchro-Cog HT Synchronous Belt (960-8M-50)
- B B Manufacturing Timing Belts