Shop All Pulley Parts
B B Manufacturing
23-3P-PS6A, Timing Pulley Stock, Aluminum
Mfr # 23-3P-PS6A
Zoro # G705368075
product price: $38.74
/ea
Sold in multiples of 2 for $77.48
$77.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 inch
- Number of Teeth 23
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 23-3P-PS6A
- Zoro # G705368075
- UPC # 195057197374
- Country of Origin India
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Item | Timing Pulley Stock |
Number of Teeth | 23 |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60)
- DAYTON 2/B70 Banded V-Belt, 73-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HFC4)
- LOC-LINE Flex Hose Connectors, Acid Resistant, PK4 (56805)
- ZORO SELECT 1-1/4" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU44)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B Manufacturing Pulley Parts