Shop All Idler Pulleys
B B Manufacturing
22XL075-IDLER, Idler Pulley, Cast Iron, Black Oxide,
Mfr # 22XL075-IDLER
Zoro # G005366412
product price: $49.97
/ea
Sold in multiples of 2 for $99.94
$99.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.381 inch
- Bore Dia. (In.) 1/2 inch
- Face Width (In.) 0.75 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22XL075-IDLER
- Zoro # G005366412
- UPC # 195057187061
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 1.381 inch |
Bore Dia. (In.) | 1/2 inch |
Face Width (In.) | 0.75 inch |
Details
Item | Idler Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Outlet 1/4 Inch NPT Female (FPM44)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3750X6)
- THOMSON Linear Bearings, Open, 30mm ID x 68mm L (SPM30OPNWW)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R73E10GV, Return Line, 10 micron (ZX-R73E10GV)
- B B MANUFACTURING 4.25X1.25-IDL-FLAT, Idler Pulley (4.25x1.25-IDL-FLAT)
- TERRE PRODUCTS Flat Idler Pulley - 2.75'' Flat Dia. - 1/2'' Bore - Steel (31275125)
- TERRE PRODUCTS Bobcat 548960 Ariens 08835300 Sprocket Pulley - 1.75'' Dia.- 3/8'' Bore - Steel (393810)
- BREWER MACHINE AND GEAR Adjustable Angle Mount Tensioner, Medium (RSM)
- STENS New Flat Idler For Height 7/8 In., I.D. 1/2 In., Material Metal, Heavy-Duty True (280-461)
- MTD Pulley-Idler V-Ty (756-04241)
- ERP Replacement Dryer Idler Pulley for Whirlpool 279640 (279640)
- B B Manufacturing Idler Pulleys