Shop All Timing Belt Pulleys
B B Manufacturing
22XL037-SFP3, Timing Pulley, Plastic
Mfr # 22XL037-SFP3
Zoro # G305355383
product price: $3.95
/ea
Sold in multiples of 14 for $55.30
$55.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.381 inch
- Number of Teeth 22
- Pitch Dia. (In.) 1.401 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22XL037-SFP3
- Zoro # G305355383
- UPC # 195057205635
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.381 inch |
Pitch Dia. (In.) | 1.401 inch |
Flange Dia. (In.) | 1.625 inch |
Width | 6 inch |
Overall Length | 0.813 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 22 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Acetal |
Weight | 0.029 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Brass Breather Vents: 40 Mircon, SAE 4 Thread (237266)
- AIGNEP USA Elbow Connector, 53/64" Hex, 10mm Tube (55110-10-1/2)
- SPEEDAIRE Guide Roller Set (42PC56)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Female NPT with Plastic Sleeve, PK 25 (CG440PB-25K)
- B B MANUFACTURING 28L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (28L050-6FA6)
- B B MANUFACTURING 12XL025-6FA2, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA2)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- POWERDRIVE Gearbelt Pulley, H, 36 Grooves (36HQ100)
- B B Manufacturing Pulleys & Sheaves