Shop All Timing Belt Pulleys
B B Manufacturing
22XL037-6FS3, Timing Pulley, Steel, Black Oxide,
Mfr # 22XL037-6FS3
Zoro # G405355429
Sold in multiples of 4 for $68.60
$68.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.381 inch
- Number of Teeth 22
- Width 2 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 22XL037-6FS3
- Zoro # G405355429
- UPC # 195057623149
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.381 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.401 inch |
Flange Dia. (In.) | 1.625 inch |
Length | 3 inch |
Overall Length | 0.875 inch |
Height | 2 inch |
Details
Number of Teeth | 22 |
Item | Timing Belt Pulley |
Setscrew | 2 |
Material | Steel |
Bore Type | Minimum Plain Bore |
Weight | 0.289 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC H7220, 20 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7220)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (5MMD1)
- BANDO Metric V-Belts, Spb2150 (SPB2150)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9008-1616)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B MANUFACTURING 26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-5P15-6FA3)
- B B Manufacturing Timing Belt Pulleys