Shop All Timing Belt Pulleys
B B Manufacturing
22XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22XL037-6FA3
Zoro # G805355777
product price: $14.87
/ea
Sold in multiples of 6 for $89.22
$89.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.381 inch
- Number of Teeth 22
- Width 1.75 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22XL037-6FA3
- Zoro # G805355777
- UPC # 195057621350
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.381 inch |
Width | 1.75 inch |
Pitch Dia. (In.) | 1.401 inch |
Flange Dia. (In.) | 1.625 inch |
Length | 9 inch |
Overall Length | 0.875 inch |
Height | 1.75 inch |
Details
Number of Teeth | 22 |
Bore Type | Finished Bore |
Setscrew | 2 |
Item | Timing Belt Pulley |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.109 lbs |
Finish | Clear Anodized |
Description
The B B MANUFACTURING brand 22XL037-6FA3 Timing Pulley is made of aluminum with a clear anodized finish. It has a bore diameter of 1/4 inch, an outside diameter of 1.381 inches, 22 teeth, a width of 1.75 inches, a finished bore pitch diameter of 1.401 inches, a flange diameter of 1.625 inches, two setscrews, a length of 9 inches, an overall length of 0.875 inches, a height of 1.75 inches, a weight of 0.109 lbs, and a clear anodized finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO VALVE Double Selector Valve 20 Gpm, 3000 PSI, With Sae 8 Port Size, 280381 (280381)
- MAIN FILTER ROLLS-ROYCE A6659858 Replacement/Interchange Hydraulic Filter (MF0058756)
- GAST Vac Trap 8 Oz 3/8 Npt Sp Aa673 (AA673)
- FESTO Push-In Fitting QS-G3/8-10 (QS-G3/8-10)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B MANUFACTURING QD44-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-30)
- B B MANUFACTURING 16-3M06-6CA2, Timing Pulley, Aluminum, Clear Anodized (16-3M06-6CA2)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B MANUFACTURING QD26H200, Timing Pulley, Cast Iron, Black Oxide, (QD26H200)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B Manufacturing Timing Belt Pulleys