Shop All Timing Belt Pulleys
B B Manufacturing
22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22XL037-3FA4
Zoro # G705354832
Sold in multiples of 6 for $87.54
$87.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.381 inch
- Bore Type Finished Bore
- Flange Dia. (In.) 1.625 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 22XL037-3FA4
- Zoro # G705354832
- UPC # 195057622630
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.381 inch |
Flange Dia. (In.) | 1.625 inch |
Pitch Dia. (In.) | 1.401 inch |
Width | 1.75 inch |
Height | 1.75 inch |
Length | 9 inch |
Overall Length | 0.563 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Setscrew | 2 |
Material | Aluminum |
Number of Teeth | 22 |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.086 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 10AT5/1125, Timing Belt, Polyurethane, Steel (10AT5/1125)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453, Suction, 10 micron, Inside-Out (MF0065836)
- DAYTON Gearbelt, L, 92 Teeth, Length 34.5 In (1DHP8)
- RULAND Shaft Collar, Clamp, 2Pc, 2-1/4 In, Alum (SP-36-A)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- B B MANUFACTURING 42AT10/32-2, Timing Pulley, Aluminum (42AT10/32-2)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- B B Manufacturing Pulleys & Sheaves