Shop All Timing Belt Pulleys
B B Manufacturing
22XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22XL025M6FA8
Zoro # G905354878
Sold in multiples of 5 for $75.95
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.381 inch
- Flange Dia. (In.) 1.614 inch
- Number of Teeth 22
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 22XL025M6FA8
- Zoro # G905354878
- UPC # 195057623569
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.381 inch |
Flange Dia. (In.) | 1.614 inch |
Pitch Dia. (In.) | 1.401 inch |
Width | 1.75 inch |
Height | 1.75 inch |
Length | 9 inch |
Overall Length | 0.752 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 22 |
Material | Aluminum |
Bore Type | Finished Bore |
Setscrew | 2 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.088 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- SPEEDAIRE Air Cylinder, 4 in Bore, 12 1/2 in Stroke, NFPA Double Acting (5UZT6)
- SKF Spherical Roller Bearing, Bore 60mm (22212 E/C3)
- D&D 94" Outside Length, 1/2" Top Width, 1 Ribs (AX92)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- B B Manufacturing Timing Belt Pulleys