Shop All Timing Belt Pulleys
B B Manufacturing
22XL025-6FA5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22XL025-6FA5
Zoro # G505355053
Sold in multiples of 5 for $71.55
$71.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.381 inch
- Setscrew 2
- Bore Type Finished Bore
- Pitch Dia. (In.) 1.401 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 22XL025-6FA5
- Zoro # G505355053
- UPC # 195057620766
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.381 inch |
Pitch Dia. (In.) | 1.401 inch |
Flange Dia. (In.) | 1.625 inch |
Width | 1.75 inch |
Length | 9 inch |
Overall Length | 0.75 inch |
Height | 1.75 inch |
Details
Item | Timing Belt Pulley |
Setscrew | 2 |
Bore Type | Finished Bore |
Number of Teeth | 22 |
Material | Aluminum |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Weight | 0.087 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Communication Module, Ethercat (VW3A3601)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925600, Pressure Line, 5 micron, Outside-In (MF0058436)
- WORLD WIDE FITTINGS JIC to O-Ring 90° Elbow Stainless Steel (6801X06X06SS)
- TRITAN Metric Tapered Roller Bearing, 30mm Bore Dia., 55mm Outside Dia., 17mm Width (32006X)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B Manufacturing Timing Belt Pulleys