Shop All Timing Belt Pulleys
B B Manufacturing
22XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22XL025-6FA4
Zoro # G305354874
product price: $14.31
/ea
Sold in multiples of 5 for $71.55
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.381 inch
- Flange Dia. (In.) 1.625 inch
- Width 1.75 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22XL025-6FA4
- Zoro # G305354874
- UPC # 195057620759
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.381 inch |
Flange Dia. (In.) | 1.625 inch |
Width | 1.75 inch |
Pitch Dia. (In.) | 1.401 inch |
Height | 1.75 inch |
Length | 9 inch |
Overall Length | 0.75 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Number of Teeth | 22 |
Bore Type | Finished Bore |
Setscrew | 2 |
Weight | 0.09 lbs |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45075H)
- PRINCE Valve, 3 Way, 3/4 In NPT (RD512AA5A4B1)
- EXAIR Air Knife Kit, 1/4 In NPT, 24 In L, Al (110224)
- EATON AEROQUIP Protective Sleeve, 100 Ft., 2.88 in. (FF90754-288-100)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING 53-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (53-8MX36-2012)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- B B Manufacturing Pulleys & Sheaves