Shop All Timing Belt Pulleys
B B Manufacturing
22XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22XL025-6FA3
Zoro # G405355085
Sold in multiples of 5 for $71.55
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.381 inch
- Flange Dia. (In.) 1.625 inch
- Bore Type Finished Bore
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 22XL025-6FA3
- Zoro # G405355085
- UPC # 195057620742
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.381 inch |
Flange Dia. (In.) | 1.625 inch |
Pitch Dia. (In.) | 1.401 inch |
Width | 1.75 inch |
Height | 1.75 inch |
Overall Length | 0.75 inch |
Length | 9 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Material | Aluminum |
Number of Teeth | 22 |
Setscrew | 2 |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.091 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 4" ID x 10 ft. (RSG400-10-G)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" JIC Cap (0304-C-12)
- PIX V-Belt, 3L Wrapped, 3/8 X 34.5 (3L345)
- LINCOLN Universal Follower, HD, 5 Gallon Cap (84775)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING 36XL037-SFP4, Timing Pulley, Plastic (36XL037-SFP4)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B MANUFACTURING 30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (30-5M15M6FA8)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B Manufacturing Timing Belt Pulleys